Beli alat ukur cairan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya)Deskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- OPTIMA Sepatu Safety Ankle Boots Shogun Blueatribut:
- Color: Blue
- Material: PVC Karet
- Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya)Deskripsi:GENESYS 30 Vis spectrophotometer, Visible range single beam scanning spectrophotometer 325nm – 1100nm; -3A to +3, Visible range: scanning spectrophotometer, Measurement modes: Live Display in Abs, %T or Concentration, Scanning, Includes: Dust cover, 5 disposable plastic cuvettes. Optional: Direct connect thermal printer, Sample compartment holders for test tubes and long path cuvettesatribut:
- Dimensions (cm): 35.5x38.5x19.5
- Optical Design: Single Beam
- Spectral Bandwidth (nm): 5
- Light source (Typical Service Life): Tungsten-Halogen (>1000 Hrs)
- Detector: Silicon Photodiode
- Wavelength Range (nm): 325-1100
- Wavelength Accuracy (nm): ±2
- Wavelength Repeatability (nm): < ±1
- Wavelength Speed (nm/minute): Automatic – up to 1200
- Wavelength Data Resolution (Nm): 1
- Photometric Range (A): -3 to +3
- Photometric Display (A): -3 to +3, 0 to 200 000 %T, 0 to 9 999 999 C
- Photometric Accuracy (A): ±0.002 (0 - 0.3A), 0.5% of ABS reading (0.301A - 2.5A)
- Photometric Repeatability (A): ±0.002
- Photometric Noise (A): ≤0.001 at 0, ≤0.001 at 1, ≤0.002 at 2
- Photometric (A/minute): < 0.002
- Baseline Flatness (A): < 0.003
- Display Size (inch): 5 (diagonal, 32 bit color display, 800 x 480 pixels)
- Keypad: Tactile rubber 23 keys with numeric keypad
- Printer: Thermal printer accessory with 80mm width paper
- Dextone Super Glue (Lem Super)Deskripsi:· Enkapsulasi pelat negatif.
- OPTIMA Spectrophotometer Ultratrace NanoEX Lite (Alat Uji Absorbansi Cahaya)atribut:
- Data Output: USB memory, PC connection, thermal printer
- Size W x D (mm): 145x 190
- Package Size (mm): 390x310x210
- K-LAB Double Beam Spectrophotometer UV-VisDeskripsi:OPTIZEN Alpha can grasp the quantitative characteristics such as density or purity by measuring transmittance or optical density according to wavelength of sample in the range of ultraviolet rays and visible ray.OPTIZEN SERIES can be utilized from not only a general analysis experiment to but also a specialized research field and guarantee accurate measurement and excellent reproducibility, accordingly offer reliable results in the various fields such as environment, biotechnology, chemistry, etc.atribut:
- Photometrics System: Double-beam type
- Wavelength Range (nm): 190-1100
- Spectral Bandwidth (nm): 1 (190 to 1100)
- Wavelenght Setting (nm): 0.05
- Wavelength Accuracy (nm): ±0.3 (For entire range), ±0.1 (656.1nm)
- Wavelength Repeatability (nm): <± 0.1
- Baseline Flatness (Abs): <± 0.0005
- Baseline Stability (abs/hour): < 0.0003
- Dimensions (WxDxH) (mm): 520x500x200
- Lamp Interchange Wavelength (nm): 340~41 (Default 370 nm)
- Light Source: Tungsten Halogen Lamp & Deuterium Lamp
- Photometric Accuracy: Less than ± 0.005 Abs at 1.0 Abs
- Photometric Range: Absorbance : -4 to 4 Abs Transmittance : 0 % to 400 %
- Photometric Repeatability: ± 0.0002 at 0.5 Abs ± 0.0006 at 1.0 Abs ± 0.001 at 2.0 Abs
- Power Requirement: 100~240 V; 50~60 Hz
- Scan Speed (nm/minute): max 6000
- Slew Rate (nm/minute): About 8800
- Standard Cell Holder: Autometic Rotary type 8-position Multi-Cell Holder
- Stray Light: < 0.02 % Nal at 220 nm, NaNO₂ at 340 nm
- Weight (kg): 14
- Peak Instrument SpectrofotometerDeskripsi:Steady, modern and elegant appearance design. Adopt the newest microcomputer technology and electronic control system. Optimized optical system and structure can both extend new functions and ensure the accuracy, stability and durability.Main Features1. 7 inch color LCD screen and long life, more comfortable and sensitive silicone buttons. The instrument can show various scanning curves and charts for users to complete various tests without computers.2. Support USB storage and different data formats such as Excel, txt and image(PC software). Users can output test data to flash memory, open and edit them on computers directly without any auxiliary software.3. Advanced hardware and 32-bit Cortex_M3 processor with the clock speed 120MHz. The equipment can store 5000 pieces of data and 500 curves.4. High-efficiency holographic grating of 1200 lines/mm and low stray light.5. The equipment has long-life socket type tungsten-halogen and deuterium lamps which can work up to 2000 hours, can switch the lamps according to test needs and record its working time automatically. Socket type lamps make the replacement much easier.6. Excellent silicon photodiode can guarantee the equipment is highly sensitive and stable.7. Huge sample chamber and various accessories can meet all kinds of needs.8. Can be connected to printer directly and output test charts and data.9. Powerful PC software.10. Standard RS232, USB(A), USB(B) port for printer, data transfer and PC connection.UI Design1. PhotometryThere are three test modes: Absorbance, transmittance and energy. 2. Quantitative test.To test sample solution concentration, you can choose different methods like coefficient, standard curve, linearity, linear zero crossing and quadratic. Up to 15 standard samples can be used to build a curve. Advance arithmetic make curvilinear regression more precise and test data more accurate.3. Kinetics Measurement (Time Scanning)To test the sample chemical reaction process by fixed time scanning the sample solution with fixed wavelength. The equipment can calculate its changing rate after entering the corresponding parameters.4. Wavelength Scanning (Qualitative Test)To test sample solution absorbance peak, can scan the sample characteristic curve of any wavelength range between 190 and 1100nm. You can look up the peak value on the device standalone. 5. Multi wavelength testingIt is much more convenient for users to test the absorbance of several wavelengths for the same sample solution, which is much simpler than single wavelength testing.6. DNA/Protein MeasurementIt is a special function for specific users to make the operation easier. There are two test modes.
- Thermo Scientific Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:The GENESYS 150 UV-Vis Spectrophotometer provides automation for high-throughput options and room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes are designed to simplify sampling and accommodate high throughput measurements and temperature control. Features data resolution from 0.2nm to 5nm.The GENESYS 140 Vis Spectrophotometer is a visible spectral region version in the instrumental class. Both instruments feature data resolution from 0.2 nm to 5 nm.Perform quantitative measurements in routine industrial QA/QC or university chemistry labs with the automated and network-capable Thermo Scientific™ GENESYS™ 150 UV-Visible and GENESYS 140 Vis Spectrophotometers. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.Designed for:Advanced teaching labsR&D departmentsApplications requiring high throughput or temperature control
- OPTIMA Gel Imaging Deviceatribut:
- Hood Size (mm): 290x210x180
- Number of pixels: 20.1 million
- Power Supply: AC100 to 240 V or 12 V DC
- Filter Size (mm): 150x130
- Wavelength (nm): 312
- Package Size (mm): 370x310x350
- UV Lamp Power (W): 6 x 4 pieces
- AS ONE Stalna Quartz CellDeskripsi:The optically polished cell window is baked only by heat, so there is no distortion. The cells are uniform from one part to another and are not attacked by chemicals. It can withstand physical and thermal shocks, ultrasonic vibrations, and changes of 2-3 atmospheres. All cells are checked for transmittance, and only those that pass are given the same match code.atribut:
- EXTH (mm): 45
- Error: Within 1.5% (at 240nm)
- Material: Spectrosil (R)/Quartz glass (Q)
- Transmittance (%): 80 or more (at 200nm)
- OPTIMA Shaker for Incubatoratribut:
- Power Supply (50/60Hz) (VAC): 100
- Rotation Speed (rpm): 30 - 300
- Load Max. (kg): 3
- Power Cord Length (mm): 1830
- Display: Rotational speed, timer
- Main Unit Size (mm): 300x330x70
- Material: Stainless steel (SUS304)
- Package Size (mm): 390x430x190
- Power Consumption (W): 200
- Timer Settings: 1 minutes - 48 hours
- Turning Range (mm): 25
- MAPADA Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Mapada P1 UV/Vis spectrophotometer is the low-end products in P series. Instruments using a single beam design, large color touch screen, easy to operate, suitable for education, biology, pharmacy, food, environmental protection and other areas. High precision design and high quality components ensures excellent performance.
- Cole Parmer Spectrophotometer UV-VisDeskripsi:The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency. Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.atribut:
- Stray Light (%T): <0.3 (at 340 nm, 400 nm)
- Source Lamp: Deuterium; Tungsten-Halogen
- Bandwidth (nm): 4.0
- Minimum Wavelength (nm): 200
- Maximum Wavelength (nm): 1000
- Depth (cm): 40
- Detector: Silicon photodiode
- Display Type: LCD (4-line)
- Height (cm): 14
- Height (inch): 5 1/2
- Maximum Photometric - Absorbance (A): 2.5
- Maximum Photometric - Concentration (C): 1999
- Maximum Photometric - Transmittance (%T): 125
- Minimum Photometric - Absorbance (A): 0.1
- Minimum Photometric - Concentration (C): None
- Minimum Photometric - Transmittance (%T): None
- Output: USB; RS-232
- Path Length (mm): 10 (expandable to 100 mm with optional holder)
- Width (cm): 47
- Width (inch): 18 1/2
- PRIO Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Standard Accessories- Operation Manual- 10 mm Quartz Cuvette 2pcs- Power Cableatribut:
- WL Accuracy (nm): 2
- WL Repeatability (nm): 1
- Spectrum Bandwidth (nm): 4
- OPTIMA UV-VIS SpectrophotometerDeskripsi:SP-3000SB UV-VIS SPECTROPHOTOMETERExperience the fast and convenient SP-3000SB.The simple and affective design fits well into any space.OPTIVIEW is a software that allows you to remotely control SP-3000SB to collect and analyze data. (Provided separately)Secure is a management program that can track and audit allactions performed in OPTIVIEW. (Provided separately)Core functions:Login : - Access restriction based on authentication target and method- Group-specific authorization and function restrictionElectronic signature- Authentication and non-repudiation through level-specificsignature Audit trail- Audit records based on user actions.Network Printer Support : Easily print measurement data via network connection.atribut:
- Baseline Flatness (Abs): <0.001 rms (200 to 1100nm, after one hour warm-up)
- Baseline Stability (abs/hour): 0.001 (700nm, one hour after light source)
- Detector: Silicon Photodiode
- Lamp Interchange Wavelength (nm): 340 to 410 (Default 370)
- Light Source: Tungsten Halogen Lamp & Deuterium Lamp (Built-in light source auto interchanging motor)
- Monochromator: Czerny-Turner Monochromator
- Operating System (OS): Android
- Photometric Accuracy (Abs): <± 0.003 at 0.5 <± 0.005 at 1.0
- Photometric Range (Abs): Absorbance -3 to 3 / Transmittance : 0% to 300%
- Photometric Repeatability (Abs): <± 0.003
- RMS Noise (Abs): < 0.0002 rms (at 700nm)
- Scanning Speed (nm/minute): 4000
- Slew Rate (nm/minute): 7800
- Spectral Bandwidth (nm): < 1.8
- Standard Cell Holder: Multi-cell Holder (8 cells)
- Stray Light (%T): < 0.05 (at 220nm with 0.1% NaI); < 0.05 (at 340nm with 0.5% NaNO2)
- Wavelength Accuracy (nm): <± 0.5
- Wavelength Display Setting (nm): 0.1
- Wavelength Range (nm): 190 to 1100
- Wavelength Repeatability (nm): <± 0.1
- HACH Spectrophotometer (Alat Uji Absorbansi Cahaya)Deskripsi:Expert water analysis made simple.Hach is committed to understanding your measurement needs in order to provide you and your lab with the right solution.How do you currently ensure the accuracy of your current measurements? Are your laboratory testing procedures optimized to save time and ensure accuracy?The DR3900 is designed to deliver accurate results quickly with Hach's innovative TNTplus® and LCK reagents, which are optimized around:• Sample preparation: reduced handling steps, precise dosing• Sample analysis: automatic test recognition, expiration date check, etc.• Utilization of the new Truecal™ software to eliminate lot to lot variation• Documentation of results: versatile data managementThe DR3900 is a benchtop visible spectrum (320 - 1100 nm), split beam spectrophotometer with over 220 pre-programmed methods optimized for laboratory water analysis. With your daily routine of water analysis in mind, the DR3900 spectrophotometer is optimized for safe processes and accurate results. Control-parameters like Ammonium, COD, Phosphate, Nitrate and many others are easy to perform. The handling of tests and spectrophotometer is well designed to avoid any errors in your water analysis.This instrument connects to Claros™, Hach’s innovative Water Intelligence System, enabling you to seamlessly connect and manage instruments, data, and process – anywhere, anytime. The result is greater confidence in your data and improved efficiency in your operations. To unlock the full potential of Claros, insist on Claros Enabled instruments.What's included?Includes: Spectrophotometer DR3900, adapter A for 1 in. round and 1 cm square cells, matched pair of 1 in. square glass sample cells, light shield, dust cover, printed basic user manual and benchtop power supply with 115 and 230V power cords.
- MERCK Proveatribut:
- Packaging: Fiber Carton
- Quantity/Pack (unit): 1
- HS Code: 9027 30 00
- Quality Level: MQ100
- Storage class: 10-13 Other liquids and solids
- Storage Temperature (°C): +5 to +30
- Label Types: Non Dangerous/Safe Product
Daftar Harga alat ukur cairan Terbaru October 2026
| OPTIMA Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp59.999.900 |
| Drawell Spectrophotometer UV-Vis (Alat Uji Absorbansi Cahaya) | Rp27.999.900 |
| DLAB Spectrophotometer (Alat Uji Absorbansi Cahaya) | Rp34.999.900 |
| OPTIMA Sepatu Safety Ankle Boots Shogun Blue | Rp80.900 |
| Thermo Scientific Spectrophotometer Visible (Alat Uji Absorbansi Cahaya) | Rp93.999.900 |
| Dextone Super Glue (Lem Super) | Rp30.900 |
| Shimadzu Spectrophotometer Ultraviolet-Visible (Alat Uji Absorbansi Cahaya) | Rp209.999.900 |
| OPTIMA Spectrophotometer Ultratrace NanoEX Lite (Alat Uji Absorbansi Cahaya) | Rp259.999.900 |
| K-LAB Double Beam Spectrophotometer UV-Vis | Rp299.999.900 |
| Peak Instrument Spectrofotometer | Rp14.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/efP103492519-1.jpg)
/f2P106749542-1.jpg)
/q1P103452937-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/OPTIMA%20Sepatu%20Safety%20Ankle%20Boots%20Shogun%20Blue/kuP116965750-2.jpg)
/1yP106200070-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Dextone%20Super%20Glue%20(Lem%20Super)/P102037652-3.jpg)
/oiP108276882-1.jpg)
/huP108276642-1.jpg)


/kkP110155740-1.jpg)



/9gP110157340-1.jpg)

/3tP108390137-1.jpg)

/mmP109131814-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)